Zoro Homepage

Mass Air Flow Sensor, 245-1121

  • Mfr # 245-1121

  • Zoro # G7628054


product price: $67.25
/ea

Key Features

Sink Installation
Undermount
Inside Corners
Curved
Number of Bowls
1
Bowl Depth (In)
8
Minimum Cabinet Size
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245-1121
Zoro #
G7628054
UPC #
724620055928
Country of Origin
China

Dimensions

Bowl Depth (In)
8
Minimum Cabinet Size
18
Width (In)
15.75
Sink Thickness
16 Gauge

Details

Sink Installation
Undermount
Inside Corners
Curved
Number of Bowls
1
Front to Back (In)
18
Weight (lbs)
14

Description

Walker O2-EngMgmt mass air flow sensor's built a reputation in the automotive industry for quality and craftmanship. We manufacture mass air flow sensor's for virtually every automobile on the road today. Walker O2-EngMgmt mass air flow sensor's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.