Zoro Homepage

Mass Air Flow Sensor, 245-1166

  • Mfr # 245-1166

  • Zoro # G7628002


product price: $93.95
/ea
Free Shipping & Returns

Key Features

Front to Back (In)
19
Width (In)
32
Bowl Depth (In)
10
Minimum Cabinet Size
36
Sink Installation
Undermount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245-1166
Zoro #
G7628002
UPC #
724620071690
Country of Origin
China

Dimensions

Width (In)
32
Bowl Depth (In)
10
Minimum Cabinet Size
36
Sink Thickness
16 Gauge

Details

Front to Back (In)
19
Sink Installation
Undermount
Number of Bowls
1
Inside Corners
Rounded (tight radius)
Weight (lbs)
52

Description

Walker O2-EngMgmt mass air flow sensor's built a reputation in the automotive industry for quality and craftmanship. We manufacture mass air flow sensor's for virtually every automobile on the road today. Walker O2-EngMgmt mass air flow sensor's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.