Zoro Homepage

MUFFLER-QUIET-FLOW-DOMESTIC-TK

  • Mfr # 22307

  • Zoro # G202063459


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Length
28 in
Shape
Round
Type
Reflection
Finish
Aluminized
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22307
Zoro #
G202063459
UPC #
86387223072
Country of Origin
Unknown

Dimensions

Length
28 in
Body Width
11 in
Body Length
22 in
Body Height
11 in

Details

Shape
Round
Type
Reflection
Finish
Aluminized
Material
Steel
Universal Fit
No
Grade Type
Regular
Number of Inlets
2
Number of Outlets
1

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.