This item is Discontinued.

No Product Image Available

Air Charge Temperature Sensor, Walker Products 210-91017 (Discontinued)

  • Mfr # 210-91017
  • Zoro # G605649847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
210-91017
Zoro #
G605649847
UPC #
724620075223
Country of Origin
United States

Description

air charge temperature sensor air charge temperature sensors measure air temperature through changing resistance and send this information to the onboard computer. The computer uses this and other inputs to calculate the correct amount of fuel delivered. Designed to meet or exceed oe specifications in form, fit and function. Direct fit replacement. Direct fit connectors walker products sensors are engineered using high quality components and materials to ensure proper fit and response. All sensors go through an ongoing fit, form, and function process and meet or exceed oe specifications. aplication summary: ford contour 2000-1996, crown victoria 2002-1995, e-350 club wagon 2003, e-350 econoline 1998-1997, e-350 econoline club wagon 2002-1997, e-350 super duty 2000-1999, e-450 econoline super duty 2002-2000, e-450 super duty 2003, e-550 econoline super duty 2002, e-550 super duty 2003, econoline super duty 1999-1997, excursion 2003-2000, f-250 1996-1995, f-250 super duty 2003-1999, f-350 1997-1995, f-350 super duty 2003-1999, f-450 super duty 2003-1999, f-550 super duty 2003-1999, f super duty 1997-1995, ranger 2001-1998, taurus 1999-1996, thunderbird 1997-1996, lincoln town car 2005-1995, mercury cougar 1997-1996, cougar 2001, grand marquis 2002-1995, mystique 2000-1996

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.