This item is Discontinued.

No Product Image Available

Air Charge Temperature Sensor, Walker Products 210-91027 (Discontinued)

  • Mfr # 210-91027
  • Zoro # G605649809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210-91027
Zoro #
G605649809
UPC #
724620073427
Country of Origin
United States

Description

air charge temperature sensor air charge temperature sensors measure air temperature through changing resistance and send this information to the onboard computer. The computer uses this and other inputs to calculate the correct amount of fuel delivered. Designed to meet or exceed oe specifications in form, fit and function. Direct fit replacement. Direct fit connectors walker products sensors are engineered using high quality components and materials to ensure proper fit and response. All sensors go through an ongoing fit, form, and function process and meet or exceed oe specifications. aplication summary: chrysler cirrus 2000-1997, concorde 2001-1998, sebring 2000-1997, voyager 2000, dodge avenger 2000-1997, b1500 1998-1997, b2500 1998-1997, b3500 1998-1997, caliber 2009-2008, caravan 2000-1997, dakota 2003-1997, durango 2003-1998, grand caravan 1997, intrepid 2001-1998, ram 1500 2003-1997, ram 1500 van 2003-1999, ram 2500 2003-1997, ram 2500 van 2003-1999, ram 3500 2003-1997, ram 3500 van 2003-1999, stratus 2000-1997, eagle talon 1998-1997, jeep cherokee 2001-1997, grand cherokee 2004-1997, wrangler 2005-1997, mitsubishi eclipse 1999-1997, plymouth breeze 2000-1997, grand voyager 1997, voyager 2000-1997

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.