This item is Discontinued.

No Product Image Available

Engine Coolant Temperature Sensor, Walker Products 211-91026 (Discontinued)

  • Mfr # 211-91026
  • Zoro # G905649905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
211-91026
Zoro #
G905649905
UPC #
724620073489
Country of Origin
Argentina

Description

engine coolant temperature sensor coolant temperature sensors measure coolant temperature through changing resistance and sends this information to the onboard computer. The computer uses this and other inputs to calculate the correct amount of fuel delivered. Designed to meet or exceed oe specifications in form, fit and function. Direct fit replacement. Direct fit connectors. Walker products sensors are engineered using high quality components and materials to ensure proper fit and response. All sensors go through an ongoing fit, form, and function process and meet or exceed oe specifications. aplication summary: ford aerostar 1997-1995, contour 2000-1996, crown victoria 1998-1995, e-150 2003, e-150 club wagon 2003, e-150 econoline 2002-1997, e-150 econoline club wagon 2002-1997, e-250 2003, e-250 econoline 2002-1997, escort 2002-1996, excursion 2004-2000, explorer 2001-1996, explorer 2010-2006, explorer sport trac 2010-2007, f-150 2003-1997, f-150 heritage 2004, f-250 1999-1997, f-250 super duty 2004-1999, f-250 super duty 2014-2011, f-350 super duty 2004-1999, f-350 super duty 2014-2011, f-450 super duty 2004-1999, f-450 super duty 2014-2011, f-550 super duty 2004-1999, f-550 super duty 2014-2011, fiesta 2000-1998, focus 2001-2000, freestar 2007-2004, gt 2006-2005, mustang 2004-1996, mustang 2014-2007, ranger 2008-1995, taurus 2007-1996, thunderbird 1997-1995, thunderbird 2005-2002, windstar 2003-1995, lincoln aviator 2005-2003, blackwood 2002, continental 2002-1995, ls 2006-2000, mark viii 1998-1996, navigator 2004-1998, town car 2001-1995, mazda b2300 1997-1995, b2300 2009-2001, b2500 2001-1998, b3000 1996-1995, b3000 2007-1998, b4000 2000-1995, mpv 2001-2000, mercury cougar 1997-1995, cougar 2002-1999, grand marquis 1998-1995, monterey 2007-2004, mountaineer 2001-1997, mountaineer 2010-2006, mystique 2000-1996, sable 2005-1996, tracer 1999-1996

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.