Zoro Homepage
This item is Discontinued.
No Product Image Available

Engine Crankshaft Position Sensor, (Discontinued)

  • Mfr # 235-91135
  • Zoro # G305505467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235-91135
Zoro #
G305505467
UPC #
724620066702
Country of Origin
United States

Description

engine crankshaft position sensor crankshaft position sensors determine the position of the crankshaft and send this information to the onboard computer. The computer uses this and other inputs to calculate injector on time and ignition system timing. Designed to meet or exceed oe specifications in form, fit and function. Direct fit replacement. Direct fit connectors walker products sensors are engineered using high quality components and materials to ensure proper fit and response. All sensors go through an ongoing fit, form, and function process and meet or exceed oe specifications. aplication summary: am general hummer 1997-1996, chevrolet b7 1998-1997, blazer 1994, c35 2000-1995, c1500 1998-1994, c1500 suburban 1999-1995, c2500 2000-1994, c2500 suburban 1999-1994, c3500 2000-1994, c3500hd 2002-1994, express 2500 2002-1996, express 3500 2002-1996, g20 1995-1994, g30 1996-1994, k1500 1998-1994, k1500 suburban 1999-1995, k2500 2000-1994, k2500 suburban 1999-1994, k3500 2000-1994, p30 1999-1994, tahoe 1999-1995, gmc b7 1998-1997, c1500 1997-1994, c1500 suburban 1999-1995, c2500 2000-1994, c2500 suburban 1999-1994, c3500 2000-1994, c3500hd 2002-1994, g2500 1995-1994, g3500 1996-1994, k1500 1998-1994, k1500 suburban 1999-1995, k2500 2000-1994, k2500 suburban 1999-1994, k3500 2000-1994, p3500 1995-1994, p3500 1999-1997, savana 2500 2002-1996, savana 3500 2002-1996, yukon 1997-1994

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.