Zoro Homepage
This item is Discontinued.
No Product Image Available

Manifold Absolute Pressure Sensor, (Discontinued)

  • Mfr # 225-91024
  • Zoro # G005568878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225-91024
Zoro #
G005568878
UPC #
724620068881
Country of Origin
China

Description

manifold absolute pressure sensor manifold absolute pressure sensors measure manifold pressure through changing voltage and send this information to the onboard computer. The computer uses this and other inputs to calculate the correct amount of fuel delivered. Designed to meet or exceed oe specifications in form, fit and function. Direct fit replacement. Direct fit connectors. Walker products sensors are engineered using high quality components and materials to ensure proper fit and response. All sensors go through an ongoing fit, form, and function process and meet or exceed oe specifications. aplication summary: acura slx 1999-1998, buick rainier 2007-2004, rendezvous 2007-2006, terraza 2007-2005, cadillac cts 2007-2004, chevrolet camaro 2002-1998, cavalier 2005-1998, classic 2005-2004, cobalt 2008-2005, colorado 2007-2004, corvette 2008-1997, equinox 2009-2005, hhr 2007-2006, impala 2007-2006, malibu 2007-2004, monte carlo 2007-2006, s10 2003-1998, trailblazer 2007-2002, trailblazer ext 2006-2002, uplander 2007-2005, daewoo leganza 2002-1999, nubira 2002-1999, gmc canyon 2007-2004, envoy 2007-2002, envoy xl 2006-2002, envoy xuv 2005-2004, sonoma 2003-1998, honda passport 2002-1998, hummer h3 2007-2006, isuzu amigo 2000-1998, ascender 2007-2003, axiom 2003-2002, hombre 2000-1998, i-280 2006, i-290 2007, i-350 2006, i-370 2007, rodeo 2004-1998, rodeo sport 2003-2001, trooper 2002-1998, vehicross 2001-1999, oldsmobile alero 2004-2002, bravada 2004-2002, pontiac firebird 2002-1998, g5 2008-2007, g6 2007-2005, grand am 2005-2002, grand prix 2006-2005, gto 2006-2004, montana 2006-2005, solstice 2007-2006, sunfire 2005-1998, torrent 2009-2006, saab 9-7x 2007-2005, saturn aura 2007, ion 2007-2003, l100 2002-2001, l200 2003-2001, l300 2004, ls 2000, ls1 2000, lw1 2000, lw200 2003-2001, relay 2007-2005, sc2 2002-2000, sky 2007, sl2 2002-2000, sw2 2001-2000, vue 2007-2002

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.