This item is Discontinued.

Walker WALKER EXHST 49007 Straight Exhaust Tubing - 2.25 In. W22-49007

WALKER EXHST 49007 Straight Exhaust Tubing - 2.25 In. (Discontinued)

  • Mfr # W22-49007
  • Zoro # G003961077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W22-49007
Zoro #
G003961077
UPC #
747925293604
Country of Origin
China

Description

Walker has you covered when it comes to fabricating your own exhaust. This straight exhaust tubing from Walker is constructed from bendable AKDQ steel. Walker is a "one-stop" convenience, offering complete engine-to-tailpipe coverage of replacement emissions control systems and components for popular domestic, import and commercial vehicle applications.

Specifications
  • Aluminized steel construction for corrosion resistance and durability.
  • Manufactured with a state-of-the-art distortion free tube cutting process.
  • OD sized tubing.
  • Quality material and construction for easy bending and welding.
  • Overall Length - 120 in.
  • Inlet Measurement Type - Outside Diameter.
  • Outlet Measurement Type - Outside Diameter.
  • Number Of Inlets - 1.
  • Inlet Connection Type - Pipe.
  • Number Of Outlets - 1.
  • Outlet Connection Type - Pipe.
  • Material - Steel.
  • Finish - Aluminized.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.