Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Razor Walkie Talkie

  • Mfr # GWP-RZRWT

  • Zoro # G210403445


product price: $37.06
/ea

Key Features

Number of Channels
22
Includes
(2) AAA Batteries; Manual
Battery Size
AAA
Length
6.3 in
Number of Batteries
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWP-RZRWT
Zoro #
G210403445
UPC #
888151021507
Country of Origin
United States

Dimensions

Battery Size
AAA
Length
6.3 in
Height
1.7 in
Width
6.4 in

Details

Item
Two-way Radio
Number of Channels
22
Includes
(2) AAA Batteries; Manual
Number of Batteries
2
Battery Type
Alkaline
Features
Hands-free, Push-to-talk (PTT), Voice Activated Transmission (VOX)
Radio Channels
22
Operating Range
15840 ft
Color
Beige
Maximum Battery Run Time
12 hr
Max. Battery Run Time
12 hrs
Battery Chemistry
Alkaline
Radio Classification
Two-way Radio

Description

Custom designed to integrate onto the Walkers Razor muffs Muffs sold separately, will not work with Razor Quads- 22 Channels- 2-3 Mile range- Push to Talk / Voice Activated- Powered by 2 AAA batteries included- Battery Life: 12 hours

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.