Zoro Homepage

Razor Muff Storage Case

  • Mfr # GWP-REMSC

  • Zoro # G0428173


product price: $17.79
/ea

Key Features

Color
Black
Material
Ethylene Vinyl Acetate (EVA), Mesh
Height
3.6 in
Width
3.6 in
Depth
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWP-REMSC
Zoro #
G0428173
UPC #
888151019702
Country of Origin
China

Dimensions

Height
3.6 in
Width
3.6 in
Depth
3.3 in

Details

Item
Muff Protective Case
Color
Black
Material
Ethylene Vinyl Acetate (EVA), Mesh
Features
Shock Proof, Splash Resistant, Weather Resistant, Dust Proof, Water Resistant, Impact Resistant
Application
Travel, Battery, Accessories, Cable
Finish
Carbon
Carrying Type
Hand Strap, Lanyard Strap
Closure Type
Zipper

Description

Protect your Razor muff with the Walker's Game Ear GWP-REMSC Razor Muff Storage Case. This case is made of hard EVA material that protects your ear muff from impacts and splashes. Shockproof, dustproof and water-resistant, this case also features a comfortable hand strap that allows for easy carrying.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.