Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26 in. Comfort

  • Mfr # 601202

  • Zoro # G915963640


product price: $193.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
601202
Zoro #
G915963640
UPC #
-
Country of Origin
China

Description

Features -The smallest model features a large and comfortable seat size which increases on the larger models. -The Walkstool can be used in a low position or with the aluminum telescopic legs extended. -Walkstool Comfort is extremely durable and offers big rubber ft. and an ergonomically shaped seat of mesh material. -Making it possible to sit comfortably for extensive periods of time. -Lightweight &compact the Walkstool is perfect for any occasion!. -When not in use the telescopic legs lock with a twist of the legs for easy carrying. -Max Height - 26 in. -Seat Size - 16 in. -Max Load - 550 lbs. -Item Weight - 30 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.