Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, Black

  • Mfr # 35-P-3248BK

  • Zoro # G4793047


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Width
48 in
Overall Depth
3/4 in
Overall Height
32 in
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35-P-3248BK
Zoro #
G4793047
UPC #
872984002758
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
3/4 in
Overall Height
32 in
Panel Hole Size
1/4 in 1 in
Width
48"
Hole Size
1/4" Round and 1" Slotted
Height
32"
Thickness
3/4"
Peg Hole Size
1/4 in, 1 in
Panel Thickness
20 ga

Details

Item
Pegboard Panel
Material
Steel
Load Capacity
600 lb
Panel Hole Spacing
1 in
Panel Hole Shape
Round and Slotted
Color
Black
Number of Panels
3
Hole Spacing
1"
Number of Hooks
0
Finish
Powder Coated
Hole Shape
Round
Includes
(3) Mfr. No. 35-P-3216 Industrial Pegboard Toolboards 32 x 16 in, Drywall/Sheetrock Anchors, No. 12 Mounting Screws
Storage
10 sq. ft.
Tool Storage Space
10.6 sq ft
Load Rating
600 lb.
Item - Pegboards
Pegboard Panel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Assembled
No
Number of Usable Sides
1
Whole Unit Load Capacity
600 lb
Storage Area
10 sq ft
Pegboard Type
Panel
Peg Hole Shape
Round, Slotted
Peg Hole Spacing
1 in
Includes Mounting Hardware
Yes
Panel Load Capacity
200 lb

Description

Pegboard Panel, Peg Hole Shape Round, Slotted, Peg Hole Size 1/4 in, 1 in, Peg Hole Spacing 1 in, Panel Pegboard Type, 200 lb Panel Load Capacity, 20 ga Panel Thickness, Overall Depth 3/4 in, Overall Height 32 in, Overall Width 48 in, Storage Area 10 sq ft, Number of Usable Sides 1, Number of Hooks 0, Number of Panels 3, 600 lb Whole Unit Load Capacity, Black, Powder Coated, Steel, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.