Shop WALL CONTROL

Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Black

  • Mfr # 35-P-3296BK
  • Zoro # G7428321

product price: 
$
187.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Width
96 in
Overall Depth
3/4 in
Overall Height
32 in
Load Capacity
1,200 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
35-P-3296BK
Zoro #
G7428321
UPC #
872984002840
Country of Origin
United States
Item
Pegboard Panel
Material
Steel
Load Capacity
1,200 lb
Panel Hole Spacing
1 in
Panel Hole Shape
Round and Slotted
Color
Black
Number of Panels
6
Includes
(6) Mfr. No. 35-P-3216 Industrial Pegboard Toolboards 32 x 16 in, Drywall/Sheetrock Anchors, No. 12 Mounting Screws
Number of Hooks
0
Item - Pegboards
Pegboard Panel
Tool Storage Space
21.3 sq ft
Load Rating
1200 lb.
Hole Spacing
1"
Finish
Powder Coated
Storage
21 sq. ft.
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Hole Shape
Round
Assembled
No
Pegboard Type
Panel
Storage Area
21 sq ft
Number of Usable Sides
1
Includes Mounting Hardware
Yes
Peg Hole Shape
Round, Slotted
Peg Hole Spacing
1 in
Whole Unit Load Capacity
1,200 lb
Panel Load Capacity
200 lb
Shell Material
Steel
Wire Color
Black
Traction Material
Steel

Dimensions

Overall Width
96 in
Overall Depth
3/4 in
Overall Height
32 in
Panel Hole Size
1/4 in 1 in
Width
96 in
Thickness
3/4"
Height
32"
Hole Size
1/4" Round and 1" Slotted
Peg Hole Size
1/4 in, 1 in
Panel Thickness
20 ga

Description

Pegboard Panel, Peg Hole Shape Round, Slotted, Peg Hole Size 1/4 in, 1 in, Peg Hole Spacing 1 in, Panel Pegboard Type, 200 lb Panel Load Capacity, 20 ga Panel Thickness, Overall Depth 3/4 in, Overall Height 32 in, Overall Width 96 in, Storage Area 21 sq ft, Number of Usable Sides 1, Number of Hooks 0, Number of Panels 6, 1,200 lb Whole Unit Load Capacity, Black, Powder Coated, Steel, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.