Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Silver

  • Mfr # 35-P-3296GV

  • Zoro # G7428312


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Width
96 in
Overall Depth
3/4 in
Overall Height
32 in
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-P-3296GV
Zoro #
G7428312
UPC #
872984002802
Country of Origin
United States

Dimensions

Overall Width
96 in
Overall Depth
3/4 in
Overall Height
32 in
Panel Hole Size
1/4 in 1 in
Hole Size
1/4" Round and 1" Slotted
Height
32"
Width
96"
Thickness
3/4"
Panel Thickness
20 ga
Peg Hole Size
1/4 in, 1 in

Details

Item
Pegboard Panel
Material
Steel
Load Capacity
1,200 lb
Panel Hole Spacing
1 in
Panel Hole Shape
Round and Slotted
Color
Silver
Number of Panels
6
Load Rating
1200 lb.
Hole Shape
Round
Finish
Zinc-Plated
Item - Pegboards
Pegboard Panel
Includes
(6) Mfr. No. 35-P-3216 Industrial Pegboard Toolboards 32 x 16 in, Drywall/Sheetrock Anchors, No. 12 Mounting Screws
Hole Spacing
1"
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Number of Hooks
0
Tool Storage Space
21.3 sq ft
Storage
21 sq. ft.
Assembled
No
Storage Area
21 sq ft
Whole Unit Load Capacity
1,200 lb
Peg Hole Spacing
1 in
Panel Load Capacity
200 lb
Peg Hole Shape
Round, Slotted
Includes Mounting Hardware
Yes
Pegboard Type
Panel
Number of Usable Sides
1

Description

Pegboard Panel, Peg Hole Shape Round, Slotted, Peg Hole Size 1/4 in, 1 in, Peg Hole Spacing 1 in, Panel Pegboard Type, 200 lb Panel Load Capacity, 20 ga Panel Thickness, Overall Depth 3/4 in, Overall Height 32 in, Overall Width 96 in, Storage Area 21 sq ft, Number of Usable Sides 1, Number of Hooks 0, Number of Panels 6, 1,200 lb Whole Unit Load Capacity, Silver, Zinc-Plated, Steel, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.