Zoro Homepage

Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, Gray

  • Mfr # 35-P-3248GY

  • Zoro # G4793031


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Width
48 in
Overall Depth
3/4 in
Overall Height
32 in
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-P-3248GY
Zoro #
G4793031
UPC #
872984002741
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
3/4 in
Overall Height
32 in
Panel Hole Size
1/4 in 1 in
Hole Size
1/4" Round and 1" Slotted
Thickness
3/4"
Height
32"
Width
48"
Peg Hole Size
1/4 in, 1 in
Panel Thickness
20 ga

Description

Pegboard Panel, Peg Hole Shape Round, Slotted, Peg Hole Size 1/4 in, 1 in, Peg Hole Spacing 1 in, Panel Pegboard Type, 200 lb Panel Load Capacity, 20 ga Panel Thickness, Overall Depth 3/4 in, Overall Height 32 in, Overall Width 48 in, Storage Area 10 sq ft, Number of Usable Sides 1, Number of Hooks 0, Number of Panels 3, 600 lb Whole Unit Load Capacity, Gray, Powder Coated, Steel, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.