Slotted Tool Board Hook Kit, 26 Piece, Red
Mfr # 35-K-DLXRD
Zoro # G7427113
product price: $39.59
/eaKey Features
Overall Depth
1 in
Color
Red
Overall Width
1 in
Material
Steel
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-K-DLXRD
Zoro #
G7427113
UPC #
872984002949
Country of Origin
United States
Dimensions
Overall Depth
1 in
Overall Width
1 in
Rod Thickness
14 ga
Hole Size
1 in
For Pegboard Hole Size
1 in
Details
Item
Slotted Toolboard Hook Kit
Color
Red
Material
Steel
Finish
Powder Coated
Hole Shape
Slotted
Type
26-pc.
Green Environmental Attribute
Minimum 50% Post-Consumer Recycled Content
Locking System
Hanging
Includes
(2) Slotted Toolboard C-Brackets, 1 in x 1 in, (2) Slotted Toolboard C-Brackets
Projection
1 to 9"
Hole Spacing
1 in
Number of Hooks
20
For Pegboard Hole Spacing
1 in
For Pegboard Hole Shape
Slotted
For Tool Type
Box End Wrenches, Drills, Pliers, Socket Wrenches
Accessory Type
Hook Assortment Kit
Description
Slotted Toolboard Hook Kit, Number of Hooks 20, Overall Width 1 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1 in, For Tool Type Box End Wrenches, Drills, Pliers, Socket Wrenches, Surface, Hanging Locking System, Slotted For Pegboard Hole Shape, Steel, Red, Powder Coated, Hook Assortment Kit Accessory Type, (2) Slotted Toolboard C-Brackets, 1 in x 1 in, (2) Slotted Toolboard C-Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.