Zoro Homepage

Toolboard Accessory Kit, 1 in

  • Mfr # 35-K-WRKBK

  • Zoro # G4791963


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Overall Depth
1 in
Color
Black
Overall Width
1 in
Material
Steel
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-K-WRKBK
Zoro #
G4791963
UPC #
872984002970
Country of Origin
United States

Dimensions

Overall Depth
1 in
Overall Width
1 in
Hole Size
1 in
Rod Thickness
14 ga
For Pegboard Hole Size
1 in

Details

Item
Toolboard Accessory Kit
Color
Black
Material
Steel
Finish
Powder Coated
Hole Spacing
1 in
Type
Workstation
Includes
(2) Slotted Toolboard C-Brackets, 1 in x 1 in, Slotted Toolboard C-Brackets, 2 in x 2 in, Bin Hanger
Hole Shape
Slotted
Locking System
Hanging
Projection
1 to 9"
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Number of Hooks
17
Number of Bins
3
For Pegboard Hole Spacing
1 in
For Pegboard Hole Shape
Slotted
Accessory Type
Toolboard Accessory Kit
For Tool Type
Box End Wrenches, Drills, Pliers, Socket Wrenches

Description

Toolboard Accessory Kit, Number of Bins 3, Number of Hooks 17, Overall Width 1 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1 in, For Tool Type Box End Wrenches, Drills, Pliers, Socket Wrenches, Surface, Hanging Locking System, Slotted For Pegboard Hole Shape, Steel, Black, Powder Coated, Toolboard Accessory Kit Accessory Type, (2) Slotted Toolboard C-Brackets, 1 in x 1 in, Slotted Toolboard C-Brackets, 2 in x 2 in, Bin Hanger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.