Zoro Homepage

1412121 Citronella Mini Bucket; 4 oz.

  • Mfr # WA565637

  • Zoro # G103977619


product price: $27.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA565637
Zoro #
G103977619
UPC #
723902282984
Country of Origin
China

Description

Features
  • Capacity - 4 oz.
  • Citronella Mini Bucket.
  • Assorted Color - Red, White & Blue.
  • Dimension - 10 x 4 x 3 in.
  • Item Weight - 1.42 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.