Zoro Homepage

Enhanced Polymer Rectangular Chair Mat For Standard Pile Carpets 0.38 In.; Clear 30 X 48 In.

  • Mfr # WA292528

  • Zoro # G803783817


product price: $148.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA292528
Zoro #
G803783817
UPC #
661541080007
Country of Origin
China

Description

Enhanced Polymer Rectangular Shaped Chairmat for Standard Pile Carpets.

Features
  • Provides ergonomic benefits for chair user by providing easy glide movement and reduced leg fatigue.
  • Protects flooring from damage and wear caused by chair casters.
  • 100% PVC free. Produced using 30% renewable energy. 100% recyclable.
  • Gripper back for standard pile carpets less than 375 in.
  • Rectangular.
Specification
  • Dimension - 48 x 30 x 0. 08 in.
  • Item Weight - 4. 65 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.