Zoro Homepage

God is Love Learning Rug; 6 ft. 9 in. x 9 ft. 5 in.

  • Mfr # WA54076

  • Zoro # G103694875


product price: $249.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA54076
Zoro #
G103694875
UPC #
654204138702
Country of Origin
China

Description

Eco-friendly patterned rugs are good for the environment and safe for your kids. 100% lead free, all play rugs meet the CRI’s Green Label Plus certification, the most stringent testing standard in the Industry. This inspirational rug will be a perfect addition to any room. Children will learn the alphabet while being reminded of the love that God has for them. Uppercase letters surround the border while the verse, John 3:16, is featured in the center.

Features
  • Size - 6 ft. 9 in. x 9 ft. 5 in.
  • Shape - Oval.
  • 100% BCF Nylon, Type N6
  • 2-ply heat set treatment
  • Cut pile carpet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.