Noahs Voyage Circletime Rug; 8 ft. 3 in. x 11 ft. 8 in.

  • Mfr # WA215312

  • Zoro # G703694923


product price:  $1,036.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WA215312
Zoro #
G703694923
UPC #
652513420549
Country of Origin
China

Description

Eco-friendly patterned rugs are good for the environment and safe for your kids. 100% lead free, all play rugs meet the CRI’s Green Label Plus certification, the most stringent testing standard in the Industry. This super sweet rug features 20 of the cutest animals from Noah’s ark. With plenty of wiggle room between the spaces, this rug will be perfect for Circletime or anytime!

Features
  • Size -8 ft. 3 in. x 11 ft. 8 in.
  • Shape - Oval.
  • 100% BCF Nylon, Type N6
  • 2-ply heat set treatment
  • Cut pile carpet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.