Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tarred Twisted Nylon Twine 1 lbs tubes in Black - Size 60

  • Mfr # T-60

  • Zoro # G815762336


product price: $43.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-60
Zoro #
G815762336
UPC #
748111227236
Country of Origin
China

Description

We are the No 1 in fishing hunting marine archery and other outdoor products.We ensure that we maintain the highest level of quality in all the products that we offer.Features.Each tube is fully twisted and carries the proper amount of footage for its weight.Mariner nylon seine twine is a far superior grade of twine of even diameter and strength.Being made of 100% nylon fiber provides excellent resistance to abrasion oil gasoline and most chemicals Specifications.Color: Black.Material: Nylon.Size: 60.Weight: 1 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.