WallGardian(TM) Bumper Kit Bumper Kit, Black, Plastic, 1 1/2 in W/Dia (Discontinued)
- Mfr # GRFGA614500W
- Zoro # G3314160
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRFGA614500W
Zoro #
G3314160
UPC #
836513006068
Country of Origin
United States
Dimensions
Width/Diameter
1 1/2 in
Height
1 1/2 in
Length
3 3/4 in
Width
1-1/2"
Fits Container Size
8 gal, 12 gal, 18 gal
Depth
3-45/64 in
Overall Diameter
1 1/2 in
Details
For Use With
6GAJ5, 6GAJ6, 6GAJ7, 6GAJ8, 6GAJ9, 6GAK0, 6YLP3, 6YLP4, 6YLP5, FG614300BEIG, FG614300RED, FG614300YEL, FG614400BEIG, FG614400RED, FG614400WHT, FG614400YEL, FG614500BEIG, FG614500RED, FG614500WHT, FG614500YEL, FG614600BEIG, FG614600RED, FG614600WHT
Color
Black
Item
Bumper Kit
Includes
(2) Bumpers, Hardware
Finish
Smooth
Indoor/Outdoor
Indoor
Material
Plastic
Series
WallGardian(TM) Bumper Kit
Container Shape
Rectangular
Accessory Type
Bumper Kit
Product Type
Bumper Kit
Compatible with Manufacturer Model Number
FG614300BEIG, FG614300RED, FG614300YEL, FG614400BEIG, FG614400RED, FG614400WHT, FG614400YEL, FG614500BEIG, FG614500RED, FG614500WHT, FG614500YEL, FG614600BEIG, FG614600RED, FG614600WHT
For Use with Mfr Model Number
FG614300BEIG, FG614300RED, FG614300YEL, FG614400BEIG, FG614400RED, FG614400WHT, FG614400YEL, FG614500BEIG, FG614500RED, FG614500WHT, FG614500YEL, FG614600BEIG, FG614600RED, FG614600WHT
Compatible Manufacturer Part Number
FG614300BEIG, FG614300RED, FG614300YEL, FG614400BEIG, FG614400RED, FG614400WHT, FG614400YEL, FG614500BEIG, FG614500RED, FG614500WHT, FG614500YEL, FG614600BEIG, FG614600RED, FG614600WHT
Compatible Manufacturer Model Number
FG614300BEIG, FG614300RED, FG614300YEL, FG614400BEIG, FG614400RED, FG614400WHT, FG614400YEL, FG614500BEIG, FG614500RED, FG614500WHT, FG614500YEL, FG614600BEIG, FG614600RED, FG614600WHT
Compatible with Mfr. Model No.
FG614300BEIG, FG614300RED, FG614300YEL, FG614400BEIG, FG614400RED, FG614400WHT, FG614400YEL, FG614500BEIG, FG614500RED, FG614500WHT, FG614500YEL, FG614600BEIG, FG614600RED, FG614600WHT
Compatible Mfr. Model Number
FG614300BEIG, FG614300RED, FG614300YEL, FG614400BEIG, FG614400RED, FG614400WHT, FG614400YEL, FG614500BEIG, FG614500RED, FG614500WHT, FG614500YEL, FG614600BEIG, FG614600RED, FG614600WHT
Description
Bumper Kit, For Use With 6GAJ5, 6GAJ6, 6GAJ7, 6GAJ8, 6GAJ9, 6GAK0, 6YLP3, 6YLP4, 6YLP5, FG614300BEIG, FG614300RED, FG614300YEL, FG614400BEIG, FG614400RED, FG614400WHT, FG614400YEL, FG614500BEIG, FG614500RED, FG614500WHT, FG614500YEL, FG614600BEIG, FG614600RED, FG614600WHT, Color Black, Height 1 1/2 in, 1 1/2 in Width/Diameter, Length 3 3/4 in, Material Plastic, Finish Smooth, WallGardian(TM) Bumper Kit, Container Shape Rectangular, Fits Container Size 8 gal, 12 gal, 18 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.