Zoro Homepage
This item is Discontinued.
Wallgardian WallGardian(TM) Bumper Kit Bumper Kit, Black, Plastic, 9 in W/Dia GRFGA614687W

WallGardian(TM) Bumper Kit Bumper Kit, Black, Plastic, 9 in W/Dia (Discontinued)

  • Mfr # GRFGA614687W
  • Zoro # G3314151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFGA614687W
Zoro #
G3314151
UPC #
814494012650
Country of Origin
United States

Dimensions

Width/Diameter
9 in
Width
9"
Fits Container Size
23 gal, 30 gal
Height
1 1/2 in
Length
4 3/4 in
Depth
4-3/4 in
Overall Diameter
9 in

Details

For Use With
FG614687RED, FG614700LPLAT, FG614700RED, FG614787BLA, FG614787RED
Color
Black
Item
Bumper Kit
Series
WallGardian(TM) Bumper Kit
Finish
Smooth
Includes
Bumper, Hardware
Indoor/Outdoor
Indoor
Material
Plastic
Container Shape
Rectangular
Accessory Type
Bumper Kit
Product Type
Bumper Kit
Compatible with Manufacturer Model Number
FG614687RED, FG614700LPLAT, FG614700RED, FG614787BLA, FG614787RED
For Use with Mfr Model Number
FG614687RED, FG614700LPLAT, FG614700RED, FG614787BLA, FG614787RED
Compatible Manufacturer Part Number
FG614687RED, FG614700LPLAT, FG614700RED, FG614787BLA, FG614787RED
Compatible Manufacturer Model Number
FG614687RED, FG614700LPLAT, FG614700RED, FG614787BLA, FG614787RED
Compatible with Mfr. Model No.
FG614687RED, FG614700LPLAT, FG614700RED, FG614787BLA, FG614787RED
Compatible Mfr. Model Number
FG614687RED, FG614700LPLAT, FG614700RED, FG614787BLA, FG614787RED

Description

Bumper Kit, For Use With FG614687RED, FG614700LPLAT, FG614700RED, FG614787BLA, FG614787RED, Color Black, Height 1 1/2 in, 9 in Width/Diameter, Length 4 3/4 in, Material Plastic, Finish Smooth, WallGardian(TM) Bumper Kit, Container Shape Rectangular, Fits Container Size 23 gal, 30 gal, Includes Bumper, Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.