Wall Mounted Desk, 20x16-3/8x3-3/8 In, Red
Mfr # WW-100-T27
Zoro # G6298546
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Series
WW-100
Overall Width
20 in
Overall Height
16 3/8 in
Overall Depth
3 3/8 in
Self-Closing
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WW-100-T27
Zoro #
G6298546
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
20 in
Overall Height
16 3/8 in
Overall Depth
3 3/8 in
Open Depth
15 1/4 in
Details
Item
Folding Wall Mount Desk
Series
WW-100
Self-Closing
No
Lockable
Yes
Color
Red
Standards
ADA Compliance
Material
Steel
Includes
20 ga Steel Shell With 18 ga Steel Door, Handy Pen Holder, Mounting Hardware, Two Recessed Magnetic Door Closures
Assembly
Assembled
Writing Surface Slope
0 Degrees
Product Type
Folding Wall Mount Desk
Door Gauge
18 ga
Folding
Yes
Includes Mounting Hardware
Yes
Frame Gauge
20 ga
Finish
Powder Coated
Locking
Yes
Description
Folding Wall Mount Desk, Overall Height 16 3/8 in, Overall Width 20 in, Open Depth 15 1/4 in, Color Red, Locking Yes, Self-Closing No, Writing Surface Slope 0 Degrees , Product Type Folding Wall Mount Desk, Finish Powder Coated, Frame Gauge 20 ga, Includes Mounting Hardware Yes, Assembly Assembled, Folding Yes, Standards ADA Compliance, Door Gauge 18 ga
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.