Wall Mounted Desk, 20x16-3/8x3-3/8 In, Red
Mfr # WW-101-T27
Zoro # G6298503
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Series
WW-101
Overall Width
20 in
Overall Height
16 3/8 in
Overall Depth
3 3/8 in
Self-Closing
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WW-101-T27
Zoro #
G6298503
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
20 in
Overall Height
16 3/8 in
Overall Depth
3 3/8 in
Open Depth
15 1/4 in
Details
Item
Folding Wall Mount Desk
Series
WW-101
Self-Closing
No
Lockable
No
Color
Red
Writing Surface Slope
0 Degrees
Material
Steel
Assembly
Assembled
Standards
ADA Compliance
Includes
20 ga Steel Shell With 18 ga Steel Door, Handy Pen Holder, Mounting Hardware, Two Recessed Magnetic Door Closures
Product Type
Folding Wall Mount Desk
Locking
No
Folding
Yes
Door Gauge
18 ga
Finish
Powder Coated
Frame Gauge
20 ga
Includes Mounting Hardware
Yes
Description
Folding Wall Mount Desk, Overall Height 16 3/8 in, Overall Width 20 in, Open Depth 15 1/4 in, Color Red, Locking No, Self-Closing No, Writing Surface Slope 0 Degrees , Product Type Folding Wall Mount Desk, Finish Powder Coated, Frame Gauge 20 ga, Includes Mounting Hardware Yes, Assembly Assembled, Folding Yes, Standards ADA Compliance, Door Gauge 18 ga
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.