Zoro Homepage

Wall Mounted Desk, 20x16-3/8x3-3/8 In, Yel

  • Mfr # WW-101-T93

  • Zoro # G6298494


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Series
WW-101
Overall Width
20 in
Overall Height
16 3/8 in
Overall Depth
3 3/8 in
Self-Closing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-101-T93
Zoro #
G6298494
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
20 in
Overall Height
16 3/8 in
Overall Depth
3 3/8 in
Open Depth
15 1/4 in

Details

Item
Folding Wall Mount Desk
Series
WW-101
Self-Closing
No
Lockable
No
Color
Yellow
Includes
20 ga Steel Shell With 18 ga Steel Door, Handy Pen Holder, Mounting Hardware, Two Recessed Magnetic Door Closures
Assembly
Assembled
Material
Steel
Standards
ADA Compliance
Writing Surface Slope
0 Degrees
Product Type
Folding Wall Mount Desk
Finish
Powder Coated
Includes Mounting Hardware
Yes
Door Gauge
18 ga
Frame Gauge
20 ga
Locking
No
Folding
Yes

Description

Folding Wall Mount Desk, Overall Height 16 3/8 in, Overall Width 20 in, Open Depth 15 1/4 in, Color Yellow, Locking No, Self-Closing No, Writing Surface Slope 0 Degrees , Product Type Folding Wall Mount Desk, Finish Powder Coated, Frame Gauge 20 ga, Includes Mounting Hardware Yes, Assembly Assembled, Folding Yes, Standards ADA Compliance, Door Gauge 18 ga

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.