Shop WALTER
See all product information
Create Account
1-60 Sst Drill Bit Set C/W Box
- Mfr # 01E619
- Zoro # G409993832
product price:
$
193.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
60 pc
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Primary Material Application
Drilling holes in high strength materials
Finish - Machining
Bronze Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01E619
- Zoro #
- G409993832
- UPC #
- 662980221259
- Country of Origin
- China
Dimensions
- Drill Size
- Various
Details
- Item
- Set
- Number of Pieces
- 60 pc
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Material
- Cobalt
- Primary Material Application
- Drilling holes in high strength materials
- Finish - Machining
- Bronze Oxide
- Measurement System
- Wire Gauge
- Shank type
- Round
- Number of Flutes
- 2
Description
The WALTER - 01E619 is a set of cobalt drill bits suitable for drilling applications in high strength materials. The set includes 60 pieces with sizes measured using the wire gauge system. Each drill bit features a 135° point angle and is finished with a bronze oxide coating with a bronze oxide coating. The round shank design compatible with standard drill chucks and holders that accept a round shank, while the two-flute design intended for chip evacuation.
Key Features:
- Material: Cobalt, suitable for high strength material drilling.
- Drill Point Angle: 135°, with a 135° point angle.
- Drill Size: Various sizes included, measured by wire gauge.
- Finish: Bronze oxide coating.
- Number of Pieces: 60 pieces in the set.
- Number of Flutes: 2, with a two-flute design intended for chip evacuation.
- Shank Type: Round, compatible with standard drill holders.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.