Shop WALTER
See all product information
Create Account
1, 7 in Dia, 5/64 in Thick, 7/8 in Arbor Hole Size, 46 Grit
- Mfr # 11X272
- Zoro # G109733073
product price:Â
$
12.89
/ea
Sold in multiples of 25 for
$322.25
Key Features
Wheel Type
1
Overall Diameter
7 in
Overall Thickness
5/64 in
Connector Size
7/8 in
Grit
46
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11X272
- Zoro #
- G109733073
- UPC #
- 662980425428
- Country of Origin
- Italy
- Wheel Type
- 1
- Grit
- 46
- Primary Material Application
- Steel; Stainless Steel
- Abrasive Material
- Ceramic
- Maximum Operating Speed
- 8600
Dimensions
- Overall Diameter
- 7 in
- Overall Thickness
- 5/64 in
- Connector Size
- 7/8 in
Description
Achieve the ultimate gain in productivity and comfort with the new ZIP XX cut-off wheel. Made with a unique ceramic grain and WALTER's new SMART RESIN technology, it provides the most cuts without compromising on speed & safety. Not only does it cut up to 10% faster than aluminum oxide wheels, it lasts at least 30% longer than competitive ceramic wheels. Use ZIP XX to increase productivity and reduce your overall cost.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.