Shop WALTER
See all product information
Create Account
1" Reamer - 1/2" Shank
- Mfr # 01P100
- Zoro # G9900747
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Metals
Measurement System
Fractional
Flute Type
Spiral Flute
Finish - Machining
Bright, Black
Material Applications
Aluminum; Mild Steel; Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01P100
- Zoro #
- G9900747
- UPC #
- 662980838204
- Country of Origin
- United Kingdom
- Material - Machining
- Metals
- Measurement System
- Fractional
- Flute Type
- Spiral Flute
- Finish - Machining
- Bright, Black
- Material Applications
- Aluminum; Mild Steel; Stainless Steel
Dimensions
- Reamer Size
- 1"
- Overall Length
- 7-1/4 in
- Shank Dia.
- 1/2"
Description
1" Reamer - 1/2" Shank
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.