Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2350302-UNF10
Zoro #
G2565129
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
2 7/16 in
Shank Dia.
3/16 in
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
11/16 in
Tap Thread Size
#10-32
Pitch Diameter Limit
3B
Details
Item
Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Number of Pieces
1
Tap Finish
Hard Lube
Thread Direction
Right Hand
List Number
A2350302
Standards
ANSI B94.9
Cutting Direction - Machining
Right Hand
Description
Tap, Overall Length 2 7/16 in, High Speed Steel, Hard Lube, Thread Length 11/16 in, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.