Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1234-10.5
Zoro #
G4860788
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
10.50mm
Shank Dia.
0.413 in
Overall Length
133.00mm
Flute Length
87.00mm
Maximum Drilling Depth
87.00mm
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Drilling Depth
71.00mm
Shank Length
46.00mm
Description
Jobber Drill Bit, Drill Bit Size 10.50mm, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.4134, Metric, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.