11/16" Reamer - 1/2" Shank
- Mfr # 01P011
- Zoro # G9898735
product price:Â
$
94.15
/ea
Key Features
Material - Machining
Metals
Measurement System
Fractional
Flute Type
Spiral Flute
Finish - Machining
Bright, Black
Shank Dia.
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01P011
- Zoro #
- G9898735
- UPC #
- 662980357446
- Country of Origin
- United Kingdom
Dimensions
- Shank Dia.
- 1/2"
- Reamer Size
- 11/16"
- Overall Length
- 7 in
Details
- Material - Machining
- Metals
- Measurement System
- Fractional
- Flute Type
- Spiral Flute
- Finish - Machining
- Bright, Black
- Material Applications
- Aluminum; Mild Steel; Stainless Steel
Description
11/16" Reamer - 1/2" Shank
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.