11/32" Cobalt TiN 118 Deg. Jobber Length Drill Bit
- Mfr # 01A022A
- Zoro # G0888358
product price:Â
$
12.99
/ea
Sold in multiples of 6 for
$77.94
Key Features
Drill Bit Point Angle
118 Degrees
Drill Bit Size
11/32"
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Coolant Through
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01A022A
- Zoro #
- G0888358
- UPC #
- 662980155790
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 11/32"
- Drill Bit Dimension Type
- Fractional Inch
Details
- Item
- Jobbers Drill Bit,Cobalt Blend,11/32"
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Drill Bit Grouping
- Drill Bit
- Coolant Through
- No
- Finish
- Tin
- Material
- Cobalt
- Drill Bit Material
- Cobalt
Description
Jobbers Drill Bit,Cobalt Blend,11/32 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.