Shop WALTER
See all product information
Create Account
1/16" Dia. High Speed Steel Stub Drill Bit 135 Deg
- Mfr # 01H004
- Zoro # G4378232
product price:Â
$
2.59
/ea
Sold in multiples of 10 for
$25.90
Key Features
Size
0.03 in
Overall Length
1.29 in
Number of Pieces
1
Application
Mild Steel; Non-Ferrous Metal; Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01H004
- Zoro #
- G4378232
- UPC #
- 662980066539
- Country of Origin
- China
- Item
- Stub Drill Hss Sst,135deg 1/16"
- Number of Pieces
- 1
- Application
- Mild Steel; Non-Ferrous Metal; Stainless Steel
Dimensions
- Size
- 0.03 in
- Overall Length
- 1.29 in
Description
Stub Drill Hss Sst,135deg 1/16 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.