Shop WALTER
See all product information
Create Account
1/16 Taper Pipe Taps Npt
- Mfr # 02C010
- Zoro # G209993858
product price:Â
$
7.79
/ea
Key Features
Tap Thread Size
1/16"-27
Number of Flutes
4
Overall Length
2.13"
Application
Use in steel and non-ferrous metals
Drill Size
D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02C010
- Zoro #
- G209993858
- UPC #
- 662980181607
- Country of Origin
- China
Dimensions
- Tap Thread Size
- 1/16"-27
- Overall Length
- 2.13"
- Drill Size
- D
- Tap Size
- D
Details
- Number of Flutes
- 4
- Application
- Use in steel and non-ferrous metals
- For Use On
- Aluminum; Stainless steel; Steel; Structural Steel
- Number of Pieces
- 1
- System of Measurement
- Fractional
Description
Made from tough carbon alloy tool steel to cut threads and repair damaged threads in pipe fittings. For use in steel and non-ferrous metals.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.