Shop WALTER
See all product information
Create Account
1/2 -20Nf Taper Sst+ Hss Hand Taps Pk 3
- Mfr # 03B084
- Zoro # G109993828
product price:Â
$
16.79
/ea
Sold in multiples of 3 for
$50.37
Key Features
Tap Style
Taper
Tap Size
1/2"-20 NF
Drill Size
29/64"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03B084
- Zoro #
- G109993828
- UPC #
- 662980196083
- Country of Origin
- China
- Tap Style
- Taper
Dimensions
- Tap Size
- 1/2"-20 NF
- Drill Size
- 29/64"
Description
Made from premium quality high speed steel with ground threads, hardened and tempered for longest life in a variety of materials.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.