Shop WALTER
See all product information
Create Account
1/2 Taper Pipe Taps Npt
- Mfr # 02C080
- Zoro # G109993538
product price:Â
$
33.75
/ea
Key Features
Tap Thread Size
1/2"-14
Number of Flutes
4
Overall Length
3.11"
Application
Aluminum; Stainless steel; Steel; Structural Steel
Drill Size
45/64"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02C080
- Zoro #
- G109993538
- UPC #
- 662980052822
- Country of Origin
- China
- Number of Flutes
- 4
- Application
- Aluminum; Stainless steel; Steel; Structural Steel
- Number of Pieces
- 1
- System of Measurement
- Fractional
Dimensions
- Tap Thread Size
- 1/2"-14
- Overall Length
- 3.11"
- Drill Size
- 45/64"
- Tap Size
- 45/64 in
Description
Made from tough carbon alloy tool steel to cut threads and repair damaged threads in pipe fittings. For use in steel and non-ferrous metals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.