Shop WALTER
See all product information
Create Account
1/2" W, 18" L, 60 Grit
- Mfr # 14B036
- Zoro # G809985765
product price:Â
$
2.65
/ea
Sold in multiples of 25 for
$66.25
Key Features
Width
1/2"
Length
18"
Grit
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14B036
- Zoro #
- G809985765
- UPC #
- 662980917688
- Country of Origin
- Canada
- Grit
- 60
Dimensions
- Width
- 1/2"
- Length
- 18"
Description
WALTER offers a complete assortment of portable file belts for general purpose sanding, light weld removal, surface cleaning, blending, deburring and finishing of intricate shapes and profiles. An extra heavy-duty backing Y-polyester with a special butt-joint and glue ensure longest belt life even in the most demanding applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.