Shop WALTER
See all product information
Create Account
12Mm X30Mm Carbide Core Cut
- Mfr # 05F112
- Zoro # G9899374
product price:Â
$
85.45
/ea
Key Features
Drill Bit Size
12 mm
Core Bit Cutter Material
Carbide
Primary Material Application
Aluminum, Copper, Brass; Carbon Steel; Stainless Steel; Titanium, Alloys
Measurement System
Metric
Shank Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05F112
- Zoro #
- G9899374
- UPC #
- 662980544648
- Country of Origin
- China
- Item
- Carbide
- Core Bit Cutter Material
- Carbide
- Primary Material Application
- Aluminum, Copper, Brass; Carbon Steel; Stainless Steel; Titanium, Alloys
- Measurement System
- Metric
- Shank Type - Machining
- Weldon Shank
Dimensions
- Drill Bit Size
- 12 mm
- Shank Dia.
- 3/4 in
Description
12Mm X30Mm Carbide Core Cut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.