Shop WALTER
See all product information
Create Account
13/16 X 2 Carbide Core Cut Annular Cutters Weldon Shank
- Mfr # 05D313
- Zoro # G109993446
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Diameter
13/16"
Annular Cutter Drive Style
Weldon Shank
Cutter Material
Carbide Tipped
Application
Drilling holes on site or on large workpieces
Length
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05D313
- Zoro #
- G109993446
- UPC #
- 662980208465
- Country of Origin
- China
- Item
- Annular Cutters
- Annular Cutter Drive Style
- Weldon Shank
- Cutter Material
- Carbide Tipped
- Application
- Drilling holes on site or on large workpieces
Dimensions
- Diameter
- 13/16"
- Length
- 2"
Description
Walter Carbide Core Cut annular cutters accurately drill large diameter holes in a variety of hard or abrasive materials such as stainless steel, cast iron, tough alloys or composite materials. They outperform and outlast conventional HSS cutters and allow for higher speed and feed rates while requiring less effort to cut through some of the industry's toughest metals.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.