135 Deg. Jobber Length Drill Bit, Shank Dia.: 9/32"
- Mfr # 01A518
- Zoro # G4378442
product price:Â
$
5.29
/ea
Sold in multiples of 10 for
$52.90
Key Features
Overall Length
0
Drill Bit Size
9/32"
Shank Dia.
9/32"
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01A518
- Zoro #
- G4378442
- UPC #
- 662980030912
- Country of Origin
- China
Dimensions
- Overall Length
- 0
- Drill Bit Size
- 9/32"
- Shank Dia.
- 9/32"
- Drill Bit Dimension Type
- Fractional Inch
Details
- Item
- Jobber Drill,Hss Sst,135deg,9/32"
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right Hand
- Drill Bit Grouping
- Drill Bit
- Drill Bit Material
- High Speed Steel
- Number of Pieces
- 1
- Coolant Through
- No
- Point Type
- Split point
Description
Jobber Drill,Hss Sst,135deg,9/32 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.