Shop WALTER
See all product information
Create Account
13/64" 135 Deg. Jobber Length Drill Bit
- Mfr # 01A513
- Zoro # G4378339
product price:Â
$
3.65
/ea
Sold in multiples of 10 for
$36.50
Key Features
Drill Bit Size
13/64"
Shank Dia.
13/64"
Cutting Direction
Right Hand
Number of Pieces
1
Coolant Through
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01A513
- Zoro #
- G4378339
- UPC #
- 662980198087
- Country of Origin
- China
- Item
- Jobber Drill,Hss Sst,135deg 13/64"
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right Hand
- Number of Pieces
- 1
- Coolant Through
- No
- Drill Bit Grouping
- Drill Bit
- Drill Bit Material
- High Speed Steel
- Point Type
- Split point
Dimensions
- Overall Length
- 13/64"
- Drill Bit Size
- 13/64"
- Shank Dia.
- 13/64"
- Drill Bit Dimension Type
- Fractional Inch
Description
Jobber Drill,Hss Sst,135deg 13/64 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.