Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP2466705-G1/4
Zoro #
G2508541
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
1/4"-19
Thread Length
13/16 in
Tap Dimension Type
Inch
Shank Dia.
7/16 in
Overall Length
3 15/16 in
Pitch Diameter Limit
Not Rated
Tap Size
1/4"
Details
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
G
Tap Style
Pipe
Thread Direction
Right Hand
Tap Material
High Speed Steel
Number of Pieces
1
List Number
DP2466705
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Description
Tap, Overall Length 3 15/16 in, High Speed Steel, TiN, Right Hand, Thread Length 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.