1.5" BACKING PAD - MED
- Mfr # 04X152
- Zoro # G100716679
product price:Â
$
17.35
/ea
Key Features
Disc Diameter
1-1/2 in
Max. RPM
30000
Application
Ideal to work with 1-1/2", 2" and 3" air tools
Arbor Hole
1/4"
Series
TWISTâ„¢ BACKING PADS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04X152
- Zoro #
- G100716679
- UPC #
- 662980764442
- Country of Origin
- Ireland
Dimensions
- Disc Diameter
- 1-1/2 in
Details
- Max. RPM
- 30000
- Application
- Ideal to work with 1-1/2", 2" and 3" air tools
- Arbor Hole
- 1/4"
- Series
- TWISTâ„¢ BACKING PADS
- For Use With
- Straight Grinder
Description
Molded polyurethane construction. Removable mandrel. Surface design ensures uniform disc support.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.