Shop WALTER
See all product information
Create Account
15/64" 118 Deg. Jobber Length Drill Bit
- Mfr # 01A015
- Zoro # G4377727
product price:Â
$
4.29
/ea
Sold in multiples of 10 for
$42.90
Key Features
Overall Length
15/64"
Drill Bit Size
15/64"
Cutting Direction
Right Hand
Drill Bit Material
High Speed Steel
Drill Bit Grouping
Drill Bit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01A015
- Zoro #
- G4377727
- UPC #
- 662980028186
- Country of Origin
- China
Dimensions
- Overall Length
- 15/64"
- Drill Bit Size
- 15/64"
- Drill Bit Dimension Type
- Fractional Inch
Details
- Item
- Jobber Drill,Hss Sst,118deg,15/64",PK10
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Drill Bit Material
- High Speed Steel
- Drill Bit Grouping
- Drill Bit
- Coolant Through
- No
- Number of Pieces
- 1
Description
Jobber Drill,Hss Sst,118deg,15/64 In.,PK10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.