Shop WALTER
See all product information
Create Account
1X4" Carbide Core Cut Annular Cutter
- Mfr # 05D900
- Zoro # G9898288
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1 in
Overall Length
5.9 in
Application
Cast Iron; Steel
Diameter
0.98 in
Measurement System
Fractional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05D900
- Zoro #
- G9898288
- UPC #
- 662980412312
- Country of Origin
- China
- Item
- Carbide
- Application
- Cast Iron; Steel
- Measurement System
- Fractional
- Shank Type - Machining
- Weldon Shank
- Primary Material Application
- Aluminum, Copper, Brass; Carbon Steel; Stainless Steel; Titanium, Alloys
- Core Bit Cutter Material
- Carbide
Dimensions
- Drill Bit Size
- 1 in
- Overall Length
- 5.9 in
- Diameter
- 0.98 in
- Shank Dia.
- 3/4 in
Description
1X4" Carbide Core Cut Annular Cutter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.