Shop WALTER
See all product information
Create Account
2 1/8 X 2 Icecut Annular Core Cutters Weldon Shank
- Mfr # 05A502
- Zoro # G409993825
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Diameter
2-1/8"
Cutter Material
High Speed Steel
Application
Drilling 1/2" to 2-3/8" diameter holes in metal
Length
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05A502
- Zoro #
- G409993825
- UPC #
- 662980660287
- Country of Origin
- China
Dimensions
- Diameter
- 2-1/8"
- Length
- 2"
Details
- Item
- Annular Cutters
- Cutter Material
- High Speed Steel
- Application
- Drilling 1/2" to 2-3/8" diameter holes in metal
Description
Super Speed Tip SST Core Cutters are made with state-of-the-art surface treatment technology that removes porosity during the fabrication process. This creates a perfectly smooth finish which allows for a better evacuation of material while drilling. It also helps to improve product life and reduce drilling time as it decreases friction with the work surface, which in turn reduces the amount of heat generated.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.