2 x 1 in. Fx Mounted
- Mfr # 07X120
- Zoro # G209985785
product price:Â
$
8.99
/ea
Key Features
Disc Diameter
2 in
Abrasive Grade
46 Medium
Max. RPM
11,000 RPM
Series
FXâ„¢ MOUNTED WHEELS
Face Width
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07X120
- Zoro #
- G209985785
- UPC #
- 662980965184
- Country of Origin
- Malaysia
- Abrasive Grade
- 46 Medium
- Max. RPM
- 11,000 RPM
- Series
- FXâ„¢ MOUNTED WHEELS
- Operating Speed (RPM)
- 6000
Dimensions
- Disc Diameter
- 2 in
- Face Width
- 1"
- Arbor Hole Size
- 1/4"
Description
FX abrasives quickly remove paint, rust, scale, coatings, burn marks and gaskets without loading or clogging. Made from a high density, non-woven material, they are incredibly durable and can replace wire brushes in a wide variety of applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.